Z2NREHAA000A000000XX
ABB Circuit Breakers, EMAX 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z2NREHAA000A000000XX

ABB Circuit Breakers, EMAX 2 Series
In stock
Item Number
Z2NREHAA000A000000XX
MFG Item Number
Z2NREHAA000A000000XX
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, EMAX 2 Series
Item #
Z2NREHAA000A000000XX
E2.2N 1250 DIP LI 3WMP

EMAX 2 Series Information

  • SACE Emax 2 circuit breaker is the first single device ready to manage all the dynamics of a low‑voltage electrical installation
  • Load shedding
  • Power controller
  • Embedded ATS functions
  • Synchrocheck logics
  • Interface protection system
  • Adaptive protection
SACE Emax 2 circuit breakers can be integrated perfectly into all automation and energy management systems to improve productivity and energy consumption and to carry out remote service. All circuit breakers can be equipped with communication units for use with Modbus, Profibus, and DeviceNet protocols as well as the modern Modbus
TCP, Profinet, EtherNet/IP. The cartridge‑type modules can be easily installed directly on the terminal box, even at a later date.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number Z2NREHAA000A000000XX
Item Number Z2NREHAA000A000000XX
Manufacturer ABB
Product Series EMAX 2
Family Series ABB Circuit Breakers, EMAX 2 Series
Poles 3
Max Voltage 690 VAC
Electronic Trip Unit LI
Mounting DrawOut
Neutral Pole No
Shunt Trip No
Undervoltage Release No
Frame Size E2.2
Frame Rating (IEC) 1,250 A
Communication Modules None
Redundant Communications None
Remote Reset (YR) None
Ready to Close Contacts None
Closing Coil (YC) None
Redundant Closing Coil None
Redundant Shunt Trip No
Nominal Closing Coil (YC) None
IEC kA @ 440 VAC 66
IEC kA @ 690 VAC 66
Approvals IEC
Gross Weight 128 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved