ZCH0100C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZCH0100C

Red Lion Encoders, ZCH Series

ZCH0100C

Red Lion Encoders, ZCH Series
ZC H 100PPR
MFG Item Number
ZCH0100C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ZCH Series
Item #
ZCH0100C
ZC H 100PPR

ZCH Series Information

  • Up To 500 Pulse Per Revolution (PPR) Rates
  • Current Sink And Quadrature Outputs
  • Sealed Precision Ball Bearings
  • Rugged Cast Aluminum Housing
  • 3/8" Dia. Stainless Steel Shaft
  • Wide Input Supply Voltage Range & Low Current Operation
  • Various Cable Lengths Available

The units are rugged, incremental encoders that convert shaft rotation into a current sinking pulse train. Internally, a single L.E.D. light source and a photologic sensor in conjunction with a shaft‑mounted, durable, metal‑etched encoder disc, provides signal accuracy and reliability to 50 KHz. The DC input power supply requirement is a versatile+8 to +28 VDC, and is reverse polarity protected. The NPN Open Collector Transistor Output is current limited to 40 mA and is compatible with most RLC counters, rate indicators, controllers and accessories. All units are packaged in a rugged cast aluminum housing with a gasketed, rear aluminum cover. The 3/8" (9.53 mm) diameter heavy duty stainless steel shaft and sealed, lifetime‑lubricated precision ball bearings are preloaded for minimum end play and rated for continuous use up to 6000 RPM. They are designed to meet NEMA 13/IP54 environmental requirements. All units are supplied with 10 feet (3M) of PVC jacketed 4‑wire, 22 AWG cable with stranded shield wire and 100% foil shield coverage.

Specifications

Specifications
Manufacturer Part Number ZCH0100C
Manufacturer Red Lion
Product Series ZCH
Family Series Red Lion Encoders, ZCH Series
Description ZC H 100PPR
Resolution (PPR) 100
Incremental Channels Dual
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 1.5 "
Input Voltage 8-28 VDC
Output Type Quadrature/Current Sink
Output Voltage 1-30 VDC
Electrical Output Type Open Collector
Termination 10 ft Cable, 3 Wire
Mating Connector Not Included
Status Indicator No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 13
Mounting Shafted
Protection Rating IP54
Net Weight 0.89 lbs
Gross Weight 1.4525 lbs