The store will not work correctly when cookies are disabled.
2039B-BOX
Cooper Electrical Box Covers
MFG Item Number
2039B-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
Wallplate 2G Toggle Thermoset Mid Br
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2039B-BOX |
Item Number |
2039B-BOX |
Manufacturer |
Cooper |
Family Series |
Cooper Electrical Box Covers |
Composition |
Non-Metallic |
Material |
Thermoset |
Number of Gangs |
1 |
Cover Type |
Switch - Toggle |
Cover Style |
Flat |
Color |
Brown |
Gasket Included |
No |
Approvals |
cULus |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved