Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2039B-BOX Eaton Electrical Box Covers, Wallplate 2G Toggle Thermoset Mid BR
MFG Item Number
2039B-BOX
2039B-BOX Eaton Electrical Box Covers, Wallplate 2G Toggle Thermoset Mid BR
MFG Item Number
2039B-BOX
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Wallplate 2G Toggle Thermoset Mid BR
Specifications
Specifications
| Manufacturer Part Number |
2039B-BOX |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Box Covers |
| Description |
Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Two- gang, Mid-size, ED Box |
| Composition |
Non-Metallic |
| Material |
Thermoset |
| Number of Gangs |
1 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Brown |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2039B-BOX
Eaton Electrical Box Covers