The store will not work correctly when cookies are disabled.
3532-4W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Phone Jack Sgl Flush Mnt 4Cond Std
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
3532-4W |
Item Number |
3532-4W |
Manufacturer |
Cooper |
Family Series |
Cooper Jacks |
Type |
Type 625B4 |
Color |
White |
Description |
Single Phone Jack |
Mounting |
Wallplate |
Termination |
Screw Terminals |
Housing Material |
Plastic |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved