Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3532-4W
Phone Jack Sgl Flush Mnt 4Cond Std UL WH
This item cannot be canceled or returned
Description
Phone Jack Sgl Flush Mnt 4Cond Std UL WH
Specifications
Specifications
| Manufacturer Part Number |
3532-4W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Jacks |
| Description |
Single Phone Jack |
| Type |
Type 625B4 |
| Color |
White |
| Description |
Single Phone Jack |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Plastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |