The store will not work correctly when cookies are disabled.
PTL-109-427
Availability
Obsolete Item No Longer Available
Product Details
Overview
LABELS 1.500in. X 4.000in. (38.10 mm X
- Available in Many Materials, Colors, and Label Widths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
89439 |
Item Number |
PTL-109-427 |
Manufacturer |
Brady |
Product Series |
PTL |
Family Series |
Brady Labels, PTL Series |
Application |
Cable & Wire Marking |
Maximum Printable Area |
4.000 " H x 1.500 " W |
Brady Material Number |
B-427 |
Material Type |
Vinyl |
Material Description |
Self-Laminating |
Adhesive |
Yes |
Finish |
Matte |
Background Color |
White |
Special Properties |
Abrasion, Smudge, Water, and Oil-Resistant |
Voice/Data Application |
Communications Cables |
Panel Application |
Wire & Cable Marking |
Cable Type |
24 Pair Fiber, 50 Pair Copper |
Label Width |
1.5 " |
Label Height |
4 " |
Max Characters Per Line |
37 |
Max Lines of Print |
16 |
Recommended Printer(s) |
TLS 2200, TLS PC Link |
Unit Of Measure |
Roll |
Approvals |
UL |
Net Weight |
0.285 lbs |
Gross Weight |
0.295 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved