-
PTL-11-427Brady Labels, PTL SeriesItem NumberPTL-11-427MFG Item Number18346SeriesPTLProduct DescriptionLabel, 500/RL, 0.500in.x0.750in./Specifications
Specifications Application Cable & Wire Marking Maximum Printable Area 0.375 " H x 0.500 " W Brady Material Number B-427 Material Description Self-Laminating Adhesive Yes Panel Application Wire & Cable Marking Label Width 0.5 " Label Height 0.75 " Max Characters Per Line 11 Max Lines of Print 3 Unit Of Measure Roll Availability -
PTL-16-473Brady Labels, PTL SeriesItem NumberPTL-16-473MFG Item Number18361SeriesPTLProduct DescriptionLABELS, 1in.x0.375in., 500/RL, POLYESTERSpecifications
Specifications Application Panel Marking Maximum Printable Area 0.375 " H x 1.000 " W Brady Material Number B-473 Adhesive Yes Panel Application General Identification Label Width 1 " Label Height 0.375 " Max Characters Per Line 24 Max Lines of Print 3 Unit Of Measure Roll Availability -
PTL-18-498Brady Labels, PTL SeriesItem NumberPTL-18-498MFG Item Number62664SeriesPTLProduct DescriptionLabel, 250/RL, 10-12AWG, Wht Vinyl,Specifications
Specifications Application Cable & Wire Marking Maximum Printable Area 1.000 " H x 0.750 " W Brady Material Number B-498 Material Description Repositional Adhesive Yes Board Application Through Hole - Top Panel Application Wire & Cable Marking Label Width 0.75 " Label Height 1 " Max Characters Per Line 18 Max Lines of Print 10 Unit Of Measure Roll Availability -
PTL-19-423Brady Labels, PTL SeriesItem NumberPTL-19-423MFG Item Number18372SeriesPTLProduct DescriptionLABELS 1in.x1in., WHITE, 250/RLSpecifications
Specifications Application General & Industrial Maximum Printable Area 1.000 " H x 1.000 " W Brady Material Number B-423 Material Description Permanent Adhesive Yes Board Application Through Hole - Top Panel Application General Identification Label Width 1 " Label Height 1 " Max Characters Per Line 24 Max Lines of Print 10 Unit Of Measure Roll Availability -
PTL-23-427Brady Labels, PTL SeriesItem NumberPTL-23-427MFG Item Number18389SeriesPTLProduct DescriptionLABELS, 1.000in.x4.000in., VINYL, 100/RLSpecifications
Specifications Application Cable & Wire Marking Maximum Printable Area 1.000 " H x 1.000 " W Brady Material Number B-427 Material Description Self-Laminating Adhesive Yes Voice/Data Application Communications Cables Label Width 1 " Label Height 4 " Max Characters Per Line 24 Max Lines of Print 10 Unit Of Measure Roll AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PTL-24-486-BKBrady Labels, PTL SeriesItem NumberPTL-24-486-BKMFG Item Number18720SeriesPTLProduct DescriptionLABELS 1.130in. X 0.500in. (28.70 mm XSpecifications
Specifications Application Panel Marking Maximum Printable Area 0.500 " H x 1.130 " W Brady Material Number B-486 Material Description Ultra Aggressive Adhesive Yes Panel Application General Identification Label Width 1.13 " Label Height 0.5 " Max Characters Per Line 24 Max Lines of Print 3 Unit Of Measure Roll Availability -
PTL-30-427Brady Labels, PTL SeriesItem NumberPTL-30-427MFG Item Number18422SeriesPTLProduct DescriptionLabel, 250/RL, 0.750in.x1.500in.,Specifications
Specifications Application Cable & Wire Marking Maximum Printable Area 0.500 " H x 0.750 " W Brady Material Number B-427 Material Description Self-Laminating Adhesive Yes Voice/Data Application Communications Cables Panel Application Wire & Cable Marking Label Width 0.75 " Label Height 1.5 " Max Characters Per Line 18 Max Lines of Print 5 Unit Of Measure Roll -
PTL-7-423Brady Labels, PTL SeriesItem NumberPTL-7-423MFG Item Number18327SeriesPTLProduct DescriptionLABELS, 0.500in.x0.500in., WHT, 500/RLSpecifications
Specifications Application Panel Marking Maximum Printable Area 0.500 " H x 0.500 " W Brady Material Number B-423 Material Description Permanent Adhesive Yes Special Environment Type Autoclave Board Application Through Hole - Top Panel Application General Identification Lab Application Bottles, Conical Tube, Deep Well Plate, Petri Dish Vial/Tube Size 50.0ml Conical Tube/Bottles/Petri Dish/Deep Well Plate Label Width 0.5 " Label Height 0.5 " Max Characters Per Line 11 Max Lines of Print 5 Unit Of Measure Roll -
PTL-43-439Brady Labels, PTL SeriesItem NumberPTL-43-439MFG Item Number18620SeriesPTLProduct DescriptionLABELS, 1.9in.x50FT, WHTSpecifications
Specifications Application General & Industrial Maximum Printable Area 1.900 ' H x 50.000 ' W Brady Material Number B-439 Material Description Permanent Adhesive Yes Voice/Data Application Patch Panel, General ID Panel Application General Identification Label Width 1.9 " Label Height 600 " Max Characters Per Line 50 Max Lines of Print 10 Unit Of Measure Roll -
PTL-31-486Brady Labels, PTL SeriesItem NumberPTL-31-486MFG Item Number18732SeriesPTLProduct DescriptionLABELS 1.500in. X 1.000in. (38.10 mm XSpecifications
Specifications Application Panel Marking Maximum Printable Area 1.000 " H x 1.500 " W Brady Material Number B-486 Material Description Ultra Aggressive Adhesive Yes Panel Application General Identification Label Width 1.5 " Label Height 1 " Max Characters Per Line 37 Max Lines of Print 10 Unit Of Measure Roll