The store will not work correctly when cookies are disabled.
PTL-37-486
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LABELS, 3in.x1.9in., 100 LABELSS PER RL
- Available in Many Materials, Colors, and Label Widths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
18722 |
Item Number |
PTL-37-486 |
Manufacturer |
Brady |
Product Series |
PTL |
Family Series |
Brady Labels, PTL Series |
Application |
Panel Marking |
Maximum Printable Area |
1.900 " H x 3.000 " W |
Brady Material Number |
B-486 |
Material Type |
Polyester |
Material Description |
Ultra Aggressive |
Adhesive |
Yes |
Compatible Surface Types |
Low Surface Energy, Powder Coated, Rough, Textured |
Finish |
Matte |
Background Color |
Silver |
Panel Application |
General Identification |
Label Width |
3 " |
Label Height |
1.9 " |
Max Characters Per Line |
50 |
Max Lines of Print |
20 |
Recommended Printer(s) |
TLS 2200, TLS PC Link |
Unit Of Measure |
Roll |
Approvals |
CSA, UL |
Net Weight |
0.28 lbs |
Gross Weight |
0.28 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved