The store will not work correctly when cookies are disabled.
PTL-42-439
Availability
Obsolete Item No Longer Available
Product Details
Overview
LABELS 1.000in. X 50ft. (25.40 mm X
- Available in Many Materials, Colors, and Label Widths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
18617 |
Item Number |
PTL-42-439 |
Manufacturer |
Brady |
Product Series |
PTL |
Family Series |
Brady Labels, PTL Series |
Application |
General & Industrial |
Maximum Printable Area |
1.000 ' H x 50.000 ' W |
Brady Material Number |
B-439 |
Material Type |
Vinyl |
Material Description |
Permanent |
Adhesive |
Yes |
Compatible Surface Types |
Rough, Textured |
Finish |
Matte |
Background Color |
White |
Special Environment Type |
Freezer |
Voice/Data Application |
Patch Panel, General ID |
Panel Application |
General Identification |
Lab Application |
Bottles, Conical Tube, Deep Well Plate, Petri Dish |
Vial/Tube Size |
50.0ml Conical Tube/Bottles/Petri Dish/Deep Well Plate |
Label Width |
1 " |
Label Height |
600 " |
Max Characters Per Line |
50 |
Max Lines of Print |
10 |
Recommended Printer(s) |
TLS 2200, TLS PC Link |
Unit Of Measure |
Roll |
Quantity |
1 |
Net Weight |
0.275 lbs |
Gross Weight |
0.295 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved