The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BG3031B
Bussmann Fuseblocks & Holders, CLASS G Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, CLASS G Series
FUSEBLOCK, 1-POLE, BOX LUG
CLASS G Series Information
15~60 Amps 480 or 600 Volts 1~3 Poles Panel Mount Various Terminal Types Bussmann Class G Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, screw terminals, and quick connects. These blocks are composed of thermoplastic (0~30A) or phenolic (35~60A) and feature a withstand rating of 100KA.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
BG3031B
Item Number
BG3031B
Manufacturer
Bussmann
Product Series
CLASS G
Family Series
Bussmann Fuseblocks & Holders, CLASS G Series
Max Current
30 A
Voltage
480 V
Poles
1
Connection Type
Box Lug
Mounting Type
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Approvals
CE, CSA, UL
Net Weight
0.1 lbs
Gross Weight
1.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved