Bussmann Class G Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, screw terminals, and quick connects. These blocks are composed of thermoplastic (0~30A) or phenolic (35~60A) and feature a withstand rating of 100KA.
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series
Description
Eaton Bussmann series BG open fuse block, 25-30 A, Single-pole, Class G, 100 kA, Box lug, 100 kAIC, Thermoplastic, 480 V, For use with SC fuse, 14-6 AWG Cu
Current Rating
30 A
Voltage
480 V
Poles
1
Fuse Type
Class G
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
0.078 lbs
Gross Weight
0.078 lbs
Added to cart
BG3031B
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series