KLM-30
Bussmann Fuses, KLM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLM-30

Bussmann Fuses, KLM Series
In stock
Item Number
KLM-30
MFG Item Number
KLM-30
Series
KLM-30 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLM Series
Item #
KLM-30
Fuse, 30A 600VAC/DC, 10x38mm,

KLM Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~30 Amps
  • 500VAC/VDC
  • Fast Acting
  • UL, CSA Approvals
The Bussman KLM Series are a group of midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.
  • Melamine Tube
  • Nickel‑Plated Brass Endcaps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLM-30
Item Number KLM-30
Manufacturer Bussmann
Product Series KLM
Family Series Bussmann Fuses, KLM Series
Current Rating 30 A
Voltage (AC) 500 VAC
Voltage (DC) 500 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 100 kA @ 500 V
Trip Indicator No
Alarm Contact No
Net Weight 0.018 lbs
Diameter (in) 0.41 "
Approvals CSA, UL
RoHS Yes
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved