879DEX-G1
Edwards Signaling Audible Signaling Devices, 879DEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

879DEX-G1

Edwards Signaling Audible Signaling Devices, 879DEX Series
In stock
Item Number
879DEX-G1
MFG Item Number
879DEX-G1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 879DEX Series
Item #
879DEX-G1
Adaptahorn, 24VDC, Explosion-Proof

879DEX Series Information

  • 24 VDC
  • Horn
  • Diode Polarized
  • Low Current Drain
  • UL; CSA Approvals
The Edwards 879DEX DC Series are diode polarized, heavy‑duty, high decibel, vibrating horn signals. They are intended for use in hazardous locations requiring electrical supervision of signaling circuit field wiring. May also be used for unsupervised signaling applications.

Two mounting brackets are provided on either side of the unit for wall mounting. The housing is tapped on one side for 3/4" (19mm) conduit to allow for field wiring installation.

For use in dusty, hazardous atmospheres where a distinctive, urgent signal is required. Typical applications include use in mines, petroleum plants, gas plants, grain elevators, flour mills, paper mills, textile plants and tankers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 879DEX-G1
Item Number 879DEX-G1
Manufacturer Edwards Signaling
Product Series 879DEX
Family Series Edwards Signaling Audible Signaling Devices, 879DEX Series
Type Vibration
Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Current 0.16 A
dB @ 10 Ft. 97 dB
Explosion Proof Yes
Hazardous Location Rated Yes
NEMA Rating NEMA 4X
Approvals CSA, UL
RoHS No
Net Weight 7.305 lbs
Gross Weight 11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved