9T58K0046
GE Transformers, Type IP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9T58K0046

GE Transformers, Type IP Series
In stock
Item Number
9T58K0046
MFG Item Number
9T58K0046
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Type IP Series
Item #
9T58K0046
TRANSFORMER

Type IP Series Information

  • All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
  • Low impedance transformers that require over current protection for most applications
  • All transformers are as quiet or quieter than required by NEMA ST‑20
  • Lightweight, small and designed for minimum mounting dimensions
  • Many units will fit competitors mounting footprints
  • Variation of sound is between 4 to 8 decibels
  • UL listed under UL‑5085, File E2739
  • CUL listed
  • CE listed

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9T58K0046
Item Number 9T58K0046
Manufacturer GE
Product Series Type IP
Family Series GE Transformers, Type IP Series
Phase 1
Type Control
VA Rating 200 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 100 V, 115 V, 120 V
Enclosed No
Mounting Panel
Termination Screw Terminals
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 6.23 lbs
Gross Weight 6.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved