The store will not work correctly when cookies are disabled.
P9MEM4VN
Availability
Obsolete Item No Longer Available
Product Details
Overview
Pushbutton Operator, Mom, 40mm Mush,
- Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
- Can be used in numerous types of industrial applications
- Complies with UL 508 Section 39A requirements
- Manufactured in an ISO 9000 facility
- Oiltight and watertight
- CSA certified
- UL listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P9MEM4VN |
Item Number |
P9MEM4VN |
Manufacturer |
GE |
Product Series |
P9 |
Family Series |
GE Switches, P9 Series |
Net Weight |
0.12 lbs |
Gross Weight |
0.135 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved