The store will not work correctly when cookies are disabled.
-
Product Description
Pilot Light
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
22 mm |
Lens Color |
Red |
Nominal Lamp Voltage |
120 VAC |
IP Rating |
IP66 |
-
Product Description
Pilot Light
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
22 mm |
Lens Color |
Green |
Nominal Lamp Voltage |
120 VAC |
IP Rating |
IP66 |
-
Product Description
Selector Switch
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Current (A) |
10 A |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P9CSCZ3C95
Product Description
SWITCH, SELECTOR, 3-POS, MOM
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
3 |
Operator Type |
Key |
Current (A) |
10 A |
IP Rating |
IP66 |
-
Product Description
Pushbutton Operator, Mom, Wht, Flush
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Current (A) |
10 A |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
White |
IP Rating |
IP66 |
-
Product Description
Pilot Light
Specifications
Specifications
Lens/Button Color |
White |
Current (A) |
10 A |
-
Product Description
Incandescent Bulb-130V Ac/Dc 2.0W
Specifications
Specifications
Type |
Incandescent |
Wattage |
2 W |
Voltage |
130 V |
Self-Ballasted |
Yes |
Availability
Obsolete Item No Longer Available
-
Product Description
Illuminated Push Button
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Lens/Button Shape |
Round Recessed |
Lens/Button Color |
Green |
Current (A) |
10 A |
IP Rating |
IP66 |
Availability
Obsolete Item No Longer Available
-
Product Description
PUSHBUTTON, 40MM MUSHROOM, HEAD ONLY
Specifications
Specifications
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Red |
Operator Size (mm) |
22.5 mm |
Max Voltage |
600 VAC |
Availability
Obsolete Item No Longer Available
-
Product Description
Switch
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Green |
Current (A) |
10 A |
IP Rating |
IP66 |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
P9
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved