The store will not work correctly when cookies are disabled.
04403B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Screw-In Connector, 3/8in., for Flex.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
04403B |
Item Number |
04403B |
Manufacturer |
Halex |
Family Series |
Halex Fittings |
Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
Connection Type |
Snap-In |
Angle |
Straight |
Trade Size |
3/8 " |
Hub Size |
1/2 " |
Hub Type |
Male NPSM Thread |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Material |
Die Cast Zinc |
Composition |
Metallic |
Exposure Rating |
Indoor |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Net Weight |
0.06 lbs |
Gross Weight |
0.06 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved