-
16912BHalex FittingsItem Number16912BMFG Item Number16912BProduct DescriptionCord Grip, 1/2in., 0.260-0.375in. CableSpecifications
Specifications Connection Type Compression Angle 90 ° Trade Size 1-1/4 " Hub Size 1-1/4 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
64361Halex FittingsItem Number64361MFG Item Number64361Product DescriptionNipple, 1/2in.x6in., Rigid ConduitSpecifications
Specifications Type Conduit Trade Size 1/2 " Composition Metallic Hazardous Rated No Length (In) 6 " Insulated Throat No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
68205BHalex FittingsItem Number68205BMFG Item Number68205BProduct DescriptionREDUCING WASHER 3/4in. X 1/2in.Specifications
Specifications Trade Size 0.75-0.5 " Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
05112BHalex FittingsItem Number05112BMFG Item Number05112BProduct Description1-1/4in. NM SE CABLE CLAMPSpecifications
Specifications Connection Type Clamp Angle Straight Trade Size 1-1/4 " Hub Size 1-1/4 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Exposure Rating Indoor Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
01907BHalex FittingsItem Number01907BMFG Item Number01907BProduct DescriptionLocknut, 3/4in.NPT, Zinc DiecastSpecifications
Specifications Conduit/Cable Type Standard Trade Size 3/4 " Composition Metallic Hazardous Rated No Type Standard Ground Lug No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
64310Halex FittingsItem Number64310MFG Item Number64310Product DescriptionNIPPLE, 1in., RGD CONDUIT, GALVSpecifications
Specifications Type Close Trade Size 1 " Composition Metallic Hazardous Rated No Length (In) Close Insulated Throat No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
64342Halex FittingsItem Number64342MFG Item Number64342Product DescriptionNIPPLE 3/4in. X 4in. RIGID GALVSpecifications
Specifications Type Conduit Trade Size 3/4 " Composition Metallic Hazardous Rated No Length (In) 4 " Insulated Throat No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
60710BHalex FittingsItem Number60710BMFG Item Number60710BProduct DescriptionKNOCK OUT SEAL 1in.Specifications
Specifications Connection Type Knockout Trade Size 1 " Composition Metallic Exposure Rating Indoor Hazardous Rated No Mounting Snap-In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
50699Halex FittingsItem Number50699MFG Item Number50699Product Description3#1/0-2/0 SERV CBL SILL PLATESpecifications
Specifications Connection Type Service Cable Exposure Rating Outdoor Availability -
64315Halex FittingsItem Number64315MFG Item Number64315Product DescriptionNIPPLE, 1-1/2in. X CLOSE RGD CONSpecifications
Specifications Type Close Trade Size 1-1/2 " Composition Metallic Hazardous Rated No Length (In) Close Insulated Throat No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.