The store will not work correctly when cookies are disabled.
PR20
Hubbell Remote Access Interfaces
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote Access Interfaces, Series
Remote Access Port, 120VAC GFCI
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PR20 |
Item Number |
PR20 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Remote Access Interfaces |
Number of Outlets |
(2) 120 V Receptacles |
Outlet Current Rating |
20 A |
GFCI |
Yes |
Circuit Breaker |
No |
Housing Material |
Aluminum |
NEMA Rating |
NEMA 4, NEMA 12 |
Net Weight |
1.18 lbs |
Gross Weight |
1.18 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved