Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PR20 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Remote Access Interfaces |
| Description | Remote Access Port, 120VAC GFCI Outlet w/Clear Cover, NEMA 4/12, (1)120V Fem Plug & Screw Terms Rear |
| Number of Outlets | (2) 120 V Receptacles |
| GFCI | Yes |
| NEMA Rating | NEMA 12, NEMA 4 |
| Material | Aluminum |
| Net Weight | 1.18 lbs |
| Gross Weight | 1.15 lbs |