HA1R-2C6-G
IDEC Switches, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1R-2C6-G

IDEC Switches, L6 Series
In stock
Item Number
HA1R-2C6-G
MFG Item Number
HA1R-2C6-G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, L6 Series
Item #
HA1R-2C6-G
L6 Ovrsz PB-Slctr 2pos DPDT Sldr

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1R-2C6-G
Item Number HA1R-2C6-G
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Nominal Mounting Size 16 mm
Operation Momentary
Contacts 2NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Lens/Button Shape Round Flush
Lens/Button Color Green
Operator Size (mm) 16 mm
Bezel Plastic Round
Terminal Type Solder
IP Rating IP65
Net Weight 0.08 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved