The store will not work correctly when cookies are disabled.
-
MFG Item Number
HA2L-M1C54-A
Product Description
SWITCH, SQ, 24V LED L6 SERIES
Specifications
Specifications
Nominal Mounting Size |
16 mm |
Contacts |
SPDT |
Operation |
Momentary |
Lens/Button Shape |
Square Oversize |
Lens/Button Color |
Amber |
Lamp Type |
LED |
Nominal Lamp Voltage |
24 VAC |
Current (A) |
5 A |
Terminal Type |
Solder |
Full Shroud |
No |
Bezel |
Plastic Square |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
OPERATOR P/B 16mm H6 ILLUM MOM RND
Specifications
Specifications
Type |
Pushbutton Operator |
For Use With |
L6 Series |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HA-C2
IDEC Switches, L6 Series
Product Description
CONTACT, DPDT, SOLDER TAB, GOLD
Specifications
Specifications
Type |
Contacts |
For Use With |
L6 Series |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
AL6Q-M24-JW
Product Description
Push Button, 16mm Square
Specifications
Specifications
Contacts |
DPDT |
Operation |
Momentary |
Lens/Button Shape |
Square Flush |
Lens/Button Color |
Cool White |
Operator Size (mm) |
18 mm |
Lamp Type |
LED |
Bezel |
Plastic Square |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HA2A-L1-W
Product Description
LENSE, OVERSIZE SQUARE FLUSH, WHITE
Specifications
Specifications
Type |
Button |
For Use With |
L6 Oversize Series |
Color |
White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LED, Red, 120V, L6/MCM
Specifications
Specifications
Type |
LED |
Voltage |
120 V |
Life Hours |
50,000 Hrs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
120VAC LED for L6/MCM Series
Specifications
Specifications
Type |
LED |
Voltage |
120 V |
Life Hours |
50,000 Hrs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HA2L-M1C18V-R
MFG Item Number
HA2L-M1C18V-R
Product Description
L6 Ovrsz ILL PB Sqr Flsh Mom SPDT
Specifications
Specifications
Nominal Mounting Size |
16 mm |
Contacts |
SPDT |
Operation |
Momentary |
Lens/Button Shape |
Square Oversize |
Lens/Button Color |
Red |
Lamp Type |
LED |
Nominal Lamp Voltage |
120 VAC |
Current (A) |
3 A |
Terminal Type |
PCB |
Full Shroud |
No |
Bezel |
Plastic Square |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
AL6Q-P4-JW
Product Description
Pilot Light, Wht, 24V Direct, LED,
Specifications
Specifications
Mounting Size (mm) |
16 mm |
Lamp Type |
LED |
Lens Color |
Cool White |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LED, Amb, 24V, L6/MCM
Specifications
Specifications
Type |
LED |
Voltage |
24 V |
Life Hours |
50,000 Hrs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
L6
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved