HA2L-M0
IDEC Switches, NH-HMQ-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA2L-M0

IDEC Switches, NH-HMQ-H1 Series
In stock
Item Number
HA2L-M0
MFG Item Number
HA2L-M0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, NH-HMQ-H1 Series
Item #
HA2L-M0
L6 Ovrsz Oper Square Illum Momentary

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA2L-M0
Item Number HA2L-M0
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Current (A) 3 A
Terminal Type PCB
Bezel Plastic Square
IP Rating IP65
Approvals CSA, UL
Net Weight 0.0563 lbs
Gross Weight 0.0563 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved