HA2L-M0
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA2L-M0

IDEC Switches, NH-HMQ-H1 Series

HA2L-M0

IDEC Switches, NH-HMQ-H1 Series
L6 Ovrsz Oper Square Illum Momentary
MFG Item Number
HA2L-M0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
HA2L-M0
L6 Ovrsz Oper Square Illum Momentary

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA2L-M0
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description L6 Ovrsz Oper Square Illum Momentary
Illuminated Yes
Current Rating 3 A
Bezel Plastic Square
Terminal Type PCB
Protection Rating IP65
Approvals CSA, UL
Net Weight 0.0563 lbs
Gross Weight 0.0563 lbs