PVCBP108-IMP
Integra Enclosures, Impact Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PVCBP108-IMP

Integra Enclosures, Impact Series
In stock
Item Number
PVCBP108-IMP
MFG Item Number
PVCBP108-IMP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Impact Series
Item #
PVCBP108-IMP
PVC back panel for Impact 10in.x8in.

Impact Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PVCBP108-IMP
Item Number PVCBP108-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Material PVC
Composition Non-Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 10 "
Nominal Width 8 "
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved