Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Impact Series
PVCBP108-IMP
Integra Enclosures, Impact Series
PVC back panel for Impact 10in.x8in.
MFG Item Number
PVCBP108-IMP
This item cannot be canceled or returned
Description
Enclosures, Impact Series
PVC back panel for Impact 10in.x8in.
Impact Series Information
Specifications
Specifications
| Manufacturer Part Number |
PVCBP108-IMP |
| Manufacturer |
Integra |
| Product Series |
Impact |
| Family Series |
Integra Enclosures, Impact Series |
| Description |
PVC back panel for Impact 10in.x8in. enclosure |
| Material |
PVC |
| Composition |
Non-Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Net Weight |
1 lb |
| Gross Weight |
0.57 lbs |
PVCBP108-IMP
Integra Enclosures, Impact Series