The store will not work correctly when cookies are disabled.
LSE-96M/P-1130-22
Leuze Photoelectric Sensors, 96 Series
In stock
Item Number
LSE-96M/P-1130-22
MFG Item Number
LSE-96M/P-1130-22
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Photoelectric Sensors, 96 Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LSE-96M/P-1130-22 |
Item Number |
LSE-96M/P-1130-22 |
Manufacturer |
Leuze |
Product Series |
96 |
Family Series |
Leuze Photoelectric Sensors, 96 Series |
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
213.25 ' |
Optimum Range |
164.04 ' |
Operating Voltage Range |
10-30 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
Number of Outputs |
1 |
Output Type |
PNP |
Operating Mode |
Light On |
Connection Type |
Screw Terminals |
Max Load Current |
0.1 A |
Matching Source Unit |
LSS-96M-1090-24 |
Package Style |
Cubic |
Composition |
Metallic |
Environmental Rating |
IP67, IP69K |
Switching Frequency |
500 Hz |
Comments |
Has Switching Delay |
Net Weight |
0.8375 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved