OMS-DMA-001-U
Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMS-DMA-001-U

Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series
In stock
Item Number
OMS-DMA-001-U
MFG Item Number
00-501001-004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, OMS Series
Item #
OMS-DMA-001-U
Panel Meter,Analog,1.0in.Sq,0-1mADC,

OMS Series Information

  • High torque
  • Accuracy 5% of full scale
  • Mount flush or surface without modification
These traditional square panel meters have operating zero adjusters and scaled printed on the translucent plastic, permitting diffused back lighting using either the external light kit or custom lighting. Installation holes and cutouts are interchangeable with domestic and foreign designs, making product improvement quick and easy.
  • Quick mounting
  • Electrical connections

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 00-501001-004
Item Number OMS-DMA-001-U
Manufacturer Modutec - Jewell Instruments
Product Series OMS
Family Series Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series
Nominal Size 1 "
Scale Legend DC Milliamperes
Scale 0-1
Pointer Origin Zero Left
Input Signal 1 mA DC
Accuracy 5 %
Operating Temperature 32-122 °F
RoHS No
Net Weight 0.03 lbs
Gross Weight 0.1 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved