OMS-DMA-001-U
Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OMS-DMA-001-U Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series, Panel Meter,Analog,1.0in.Sq,0-1mADC,
MFG Item Number
00-501001-004

OMS-DMA-001-U Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series, Panel Meter,Analog,1.0in.Sq,0-1mADC,

MFG Item Number
00-501001-004
Item Number
OMS-DMA-001-U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Panel Meters & Gauges, OMS Series
Item #
OMS-DMA-001-U
Panel Meter,Analog,1.0in.Sq,0-1mADC,

OMS Series Information

  • High torque
  • Accuracy 5% of full scale
  • Mount flush or surface without modification
These traditional square panel meters have operating zero adjusters and scaled printed on the translucent plastic, permitting diffused back lighting using either the external light kit or custom lighting. Installation holes and cutouts are interchangeable with domestic and foreign designs, making product improvement quick and easy.
  • Quick mounting
  • Electrical connections

Specifications

Specifications
Manufacturer Part Number 00-501001-004
Manufacturer Modutec - Jewell Instruments
Product Series OMS
Family Series Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series
Description Panel Meter,Analog,1.0in.Sq,0-1mADC, Zero-Left
Nominal Size 1 "
Scale Legend DC Milliamperes
Scale 0-1
Pointer Origin Zero Left
Input Signal 1 mA DC
Accuracy 5 %
Operating Temperature 32-122 °F
Net Weight 0.03 lbs
Gross Weight 0.1 lbs

*Galco is not an authorized distributor for this brand Click here for details.