12358730045
Pfannenberg Heat Exchangers, PWS31002 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12358730045

Pfannenberg Heat Exchangers, PWS31002 Series
In stock
Item Number
12358730045
MFG Item Number
12358730045
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, PWS31002 Series
Item #
12358730045
Air/water heat exchanger, RAL 7035

PWS31002 Series Information

  • Intelligent Control of Water Flow
  • Push to Connect Fittings
  • Condensation Management
  • Washdown Roof Design
  • Closed Loop Design
  • Lifting Handles
The PWS 31002 Advantage Series Air/Water Heat Exchangers are our largest units offering over 34000 Btu/h cooling capacity and are ideal for harsh ambient conditions. Requiring only a cool liquid source and power. Available with either powder coated or stainless steel covers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12358730045
Item Number 12358730045
Manufacturer Pfannenberg
Product Series PWS31002
Family Series Pfannenberg Heat Exchangers, PWS31002 Series
Nominal Voltage 480 V
Current 0.67 A
Power 10,000 W
Composition Stainless Steel
NEMA Rating NEMA 3R, NEMA 4, NEMA 12
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved