12358730045
Pfannenberg Heat Exchangers, PWS31002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12358730045

Pfannenberg Heat Exchangers, PWS31002 Series

12358730045

Pfannenberg Heat Exchangers, PWS31002 Series
Air/water heat exchanger, RAL 7035
MFG Item Number
12358730045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PWS31002 Series
Item #
12358730045
Air/water heat exchanger, RAL 7035

PWS31002 Series Information

  • Intelligent Control of Water Flow
  • Push to Connect Fittings
  • Condensation Management
  • Washdown Roof Design
  • Closed Loop Design
  • Lifting Handles
The PWS 31002 Advantage Series Air/Water Heat Exchangers are our largest units offering over 34000 Btu/h cooling capacity and are ideal for harsh ambient conditions. Requiring only a cool liquid source and power. Available with either powder coated or stainless steel covers.

Specifications

Specifications
Manufacturer Part Number 12358730045
Manufacturer Pfannenberg
Product Series PWS31002
Family Series Pfannenberg Heat Exchangers, PWS31002 Series
Description Air/water heat exchanger, RAL 7035 10000W, 460VAC, light grey
Nominal Voltage 480 V
Current Rating 0.67 A
Power 10,000 W
Composition Stainless Steel
NEMA Rating NEMA 12, NEMA 3R, NEMA 4
Approvals CE, UL
Net Weight 126 lbs
Gross Weight 126 lbs