13383844251
Pfannenberg Air Conditioners, DTS 3245 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383844251

Pfannenberg Air Conditioners, DTS 3245 Series
In stock
Item Number
13383844251
MFG Item Number
13383844251
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3245 Series
Item #
13383844251
Air Conditioner, 115VAC, ANSI61

DTS 3245 Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13383844251
Item Number 13383844251
Manufacturer Pfannenberg
Product Series DTS 3245
Family Series Pfannenberg Air Conditioners, DTS 3245 Series
BTU/H Capacity 12,000 BTUs
95/95 Rating BTU/H 10,875 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 13 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 17.52 "
Width 19.09 "
Depth 11.57 "
Net Weight 150 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved