13383844251
Pfannenberg Air Conditioners, DTS 3245 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383844251

Pfannenberg Air Conditioners, DTS 3245 Series

13383844251

Pfannenberg Air Conditioners, DTS 3245 Series
Air Conditioner, 115VAC, ANSI61
MFG Item Number
13383844251
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3245 Series
Item #
13383844251
Air Conditioner, 115VAC, ANSI61

DTS 3245 Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Manufacturer Part Number 13383844251
Manufacturer Pfannenberg
Product Series DTS 3245
Family Series Pfannenberg Air Conditioners, DTS 3245 Series
Description Air Conditioner, 115VAC, ANSI61 Gray, N12 Side Mount, DTS3245
Capacity 12,000 BTUs
95/95 Rating BTU/H 10,875 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 13 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals CE, UL
Height 17.52 "
Width 19.09 "
Depth 11.57 "
Net Weight 150 lbs
Gross Weight 150 lbs