The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
30410
Vibra-Tite Chemicals, Cyanoacrylate Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Chemicals, Cyanoacrylate Series
Cyanoacrylates, General Purpose -
Cyanoacrylate Series Information
Cyanoacrylates (also known as superglues) are single‑part clear instant adhesives that rapidly polymerize at room temperature and develop strength extremely fast (fixture 0 to 60 seconds). They are initiated by moisture on the parts surface or by accelerators.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
30410
Item Number
30410
Manufacturer
Vibra-Tite
Product Series
Cyanoacrylate
Family Series
Vibra-Tite Chemicals, Cyanoacrylate Series
Type
Super Glue
Application
Metal, Plastic, Rubber
Package
1/3 oz Bottle
Net Weight
0.05 lbs
Gross Weight
0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved