Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Vibra-Tite Chemicals, Cyanoacrylate Series
30410
Vibra-Tite Chemicals, Cyanoacrylate Series
Cyanoacrylates, General Purpose -
This item cannot be canceled or returned
Description
Chemicals, Cyanoacrylate Series
Cyanoacrylates, General Purpose -
Cyanoacrylate Series Information
Cyanoacrylates (also known as superglues) are single‑part clear instant adhesives that rapidly polymerize at room temperature and develop strength extremely fast (fixture 0 to 60 seconds). They are initiated by moisture on the parts surface or by accelerators.
Specifications
Specifications
Manufacturer Part Number
30410
Manufacturer
Vibra-Tite
Product Series
Cyanoacrylate
Family Series
Vibra-Tite Chemicals, Cyanoacrylate Series
Description
Cyanoacrylates, General Purpose - O-Ring Bonder 1/3 oz
Type
Super Glue
Application
Metal, Plastic, Rubber
Net Weight
0.05 lbs
Gross Weight
0.05 lbs
30410
Vibra-Tite Chemicals, Cyanoacrylate Series