The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R4E280-AD12-15
ebm-papst, Inc. Fans, R4E280 Series
In stock
Item Number
R4E280-AD12-15
MFG Item Number
R4E280-AD12-15
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fan, 115VAC, 280mm, 990CFM
R4E280 Series Information
Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high. Impeller completely made of sheet steel. Maintenance free ball bearings. Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side. UL, CSA, VDE Approvals
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
R4E280-AD12-15
Item Number
R4E280-AD12-15
Manufacturer
ebm-papst, Inc.
Product Series
R4E280
Family Series
ebm-papst, Inc. Fans, R4E280 Series
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Air Flow
991.8 CFM
Power Consumption
105 W
Nominal Height
250 mm
Nominal Width
250 mm
Noise Level
67 dB
Connection Type
Wire Leads
Rotation
Clockwise
Tachometer Output
No
Impeller Material
Metallic
Bearing Type
Ball
Approvals
CSA, UL, VDE
RoHS
Yes
Net Weight
7.045 lbs
Gross Weight
7.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved