R4E280-AD12-15
ebm-papst, Inc. Fans, R4E280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R4E280-AD12-15

ebm-papst, Inc. Fans, R4E280 Series

R4E280-AD12-15

ebm-papst, Inc. Fans, R4E280 Series
Fan, 115VAC, 280mm, 990CFM
MFG Item Number
R4E280-AD12-15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R4E280 Series
Item #
R4E280-AD12-15
Fan, 115VAC, 280mm, 990CFM

R4E280 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of sheet steel.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals

Specifications

Specifications
Manufacturer Part Number R4E280-AD12-15
Manufacturer ebm-papst, Inc.
Product Series R4E280
Family Series ebm-papst, Inc. Fans, R4E280 Series
Description Fan, 115VAC, 280mm, 990CFM
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 991.8 CFM
Power Consumption 105 W
Nominal Height 250 mm
Nominal Width 250 mm
Noise Level 67 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 7.045 lbs
Gross Weight 7.045 lbs