The store will not work correctly when cookies are disabled.
-
Product Description
V1000, 35 AMP, 480 V., OPEN, STD.
Specifications
Specifications
Current Rating |
35 A |
Watts Loss |
130 W |
Voltage |
600 VAC |
Frequency |
60 Hz |
480V Motor HP |
25 hp |
550V-600V Motor HP |
30 hp |
Enclosed Unit |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 480V, 4.2A, 3-PH, Open, 3pct., UL
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
4.2 A |
Inductance |
0.0065 H |
Watt Loss |
23.5 W |
HP @ 480 VAC |
2 hp |
Impedance @ 480 VAC |
3 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KDRF3L
TCI Line Reactors, KDR Series
Product Description
REACTOR 480V 75HP LOW Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
96 A |
Watt Loss |
193 W |
HP @ 480 VAC |
75 hp |
Impedance @ 480 VAC |
3 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
OPEN FILTER
Specifications
Specifications
Current Rating |
45 A |
Watts Loss |
135 W |
Voltage |
600 VAC |
Frequency |
60 Hz |
480V Motor HP |
30 hp |
550V-600V Motor HP |
40 hp |
Enclosed Unit |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 45A, 0.490mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
45 A |
Inductance |
0.00049 H |
Watt Loss |
74 W |
HP @ 240 VAC |
15 hp |
Impedance @ 240 VAC |
6 % |
HP @ 480 VAC |
30 hp |
Impedance @ 480 VAC |
3 % |
HP @ 575 VAC |
40 hp |
Impedance @ 575 VAC |
2.4 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KDRE2H
TCI Line Reactors, KDR Series
Product Description
REACTOR 480V 30HP HIGH Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
40 A |
Watt Loss |
141 W |
HP @ 480 VAC |
30 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
V1000, 55 AMP, 480 V., ENCLOSED,
Specifications
Specifications
Current Rating |
55 A |
Watts Loss |
145 W |
Voltage |
600 VAC |
Frequency |
60 Hz |
480V Motor HP |
40 hp |
550V-600V Motor HP |
50 hp |
Enclosed Unit |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
V1000, 8 AMP, 480 V., ENCLOSED, STD.
Specifications
Specifications
Current Rating |
8 A |
Watts Loss |
90 W |
Voltage |
600 VAC |
Frequency |
60 Hz |
480V Motor HP |
5 hp |
550V-600V Motor HP |
5 hp |
Enclosed Unit |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KDRD1L
TCI Line Reactors, KDR Series
Product Description
REACTOR 480V 25HP LOW Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
34 A |
Watt Loss |
96 W |
HP @ 480 VAC |
25 hp |
Impedance @ 480 VAC |
3 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KDRB2L
TCI Line Reactors, KDR Series
Product Description
Reactor 480V 15HP Low Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
21 A |
Watt Loss |
65 W |
HP @ 480 VAC |
15 hp |
Impedance @ 480 VAC |
3 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved