V1K45A00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V1K45A00 TCI Filters, V1K Series, OPEN FILTER
MFG Item Number
V1K45A00

V1K45A00 TCI Filters, V1K Series, OPEN FILTER

MFG Item Number
V1K45A00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, V1K Series
Item #
V1K45A00
OPEN FILTER

V1K Series Information

  • Increase the Voltage Rise Time
  • Extend the Life of the Motor
  • Improve System Productivity
  • Protect Long Lead Lengths
  • Increased Energy Savings
  • Reduce Common Mode
  • Prevent Motor Failure
  • Protect Cable Runs

Specifications

Specifications
Manufacturer Part Number V1K45A00
Manufacturer TCI
Product Series V1K
Family Series TCI Filters, V1K Series
Description OPEN FILTER
Current Rating 45 A
Watts Loss 135 W
Voltage 600 VAC
Frequency 60 Hz
Motor HP @ 480V: 30 hp, @ 550-600V: 40 hp
Enclosed No
Approvals cUL, UL
Comments 3 Phase
Net Weight 15.18 lbs
Gross Weight 15.18 lbs