The store will not work correctly when cookies are disabled.
-
Item Number
OETL-NF200A-F
MFG Item Number
OETL-NF200A-F
Product Description
Disconnect Switch, 3-P, 200A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
200 A |
Voltage AC |
600 VAC |
Voltage DC |
840 VDC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL98 |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
150 hp |
Max HP 600V 3PH |
200 hp |
Fusible |
No |
Availability
Obsolete Item No Longer Available
-
Item Number
OETL-NF200A2SW
MFG Item Number
OETL-NF200A2SW
Product Description
DISCONNECT SWITCH
Specifications
Specifications
Poles |
3 |
Current Rating |
200 A |
Voltage AC |
600 VAC |
Voltage DC |
840 VDC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL98 |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
150 hp |
Max HP 600V 3PH |
200 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OETL-NF200ASW
MFG Item Number
OETL-NF200ASW
Product Description
Disconnect Switch, 200A, Switch Only
Specifications
Specifications
Poles |
3 |
Current Rating |
200 A |
Voltage AC |
600 VAC |
Voltage DC |
840 VDC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL98 |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
150 hp |
Max HP 600V 3PH |
200 hp |
Fusible |
No |
Availability
Obsolete Item No Longer Available
-
Item Number
OETL-NF400-FC
MFG Item Number
OETL-NF400-FC
Product Description
Disconnect Switch, 3-P, 400A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
400 A |
Voltage AC |
600 VAC |
Voltage DC |
840 VDC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL98 |
Max HP 230/240V 3PH |
125 hp |
Max HP 460/480V 3PH |
250 hp |
Max HP 600V 3PH |
350 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OETL-NF400SW
Product Description
DISCONNECT SWITCH, 3-P, 400A/600V, NF
Specifications
Specifications
Poles |
3 |
Current Rating |
400 A |
Voltage AC |
600 VAC |
Voltage DC |
840 VDC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL98 |
Max HP 230/240V 3PH |
125 hp |
Max HP 460/480V 3PH |
250 hp |
Max HP 600V 3PH |
350 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OETL-NF200
Product Description
Disconnect Switch Kit, 3-P, 200A/
Specifications
Specifications
Poles |
3 |
Current Rating |
200 A |
Voltage AC |
600 VAC |
Voltage DC |
840 VDC |
Operator Type |
Thru-Door |
Mounting |
Panel |
Enclosed |
No |
UL Class |
UL98 |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
150 hp |
Max HP 600V 3PH |
200 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
OETL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved