OETL-NF200A-F
ABB Disconnect Switches, OETL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OETL-NF200A-F

ABB Disconnect Switches, OETL Series
In stock
Item Number
OETL-NF200A-F
MFG Item Number
OETL-NF200A-F
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Disconnect Switches, OETL Series
Item #
OETL-NF200A-F
Disconnect Switch, 3-P, 200A/600V,

OETL Series Information

  • Open Disconnect Switch
  • 3 Poles
  • 600 Volts AC, 840 Volts DC
  • Non‑Fusible
  • Panel Mounting
UL98 open disconnect switches which can be used for a variety of industrial, commercial and residential settings. Contain three poles and are not fusible but have panel mounting.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OETL-NF200A-F
Item Number OETL-NF200A-F
Manufacturer ABB
Product Series OETL
Family Series ABB Disconnect Switches, OETL Series
Poles 3
Current Rating 200 A
Voltage DC 840 VDC
Operator Type Thru-Door
Mounting Panel
UL Class UL98
Max HP 230/240V 3PH 75 hp
Max HP 460/480V 3PH 150 hp
Max HP 600V 3PH 200 hp
Fusible No
Net Weight 1 lb
Gross Weight 1.0007 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved