The store will not work correctly when cookies are disabled.
-
MFG Item Number
PSR30-600-70
Product Description
Softstart, 28.0A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
28 A |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR37-600-70
Product Description
Softstart, 34.0A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
34 A |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
30 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR25-600-70
Product Description
Softstart, 24.2A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
24.2 A |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR45-600-70
Product Description
Softstart, 46.2A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
46.2 A |
Max HP 200/208V 3PH |
15 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
40 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR12-600-70
Product Description
Softstart, 11.0A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
11 A |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
7.5 hp |
Max HP 575/600V 3PH |
10 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR9-600-70
Product Description
Softstart, 9.0A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
9 A |
Max HP 200/208V 3PH |
2 hp |
Max HP 230/240V 3PH |
2 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR16-600-70
Product Description
Softstart, 15.2A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
15.2 A |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
10 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR3-600-70
Product Description
Softstart, 3.4A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
3.4 A |
Max HP 200/208V 3PH |
0.5 hp |
Max HP 230/240V 3PH |
0.75 hp |
Max HP 460/480V 3PH |
2 hp |
Max HP 575/600V 3PH |
2 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR6-600-70
Product Description
Softstart, 6.1A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
6.1 A |
Max HP 200/208V 3PH |
1 hp |
Max HP 230/240V 3PH |
1.5 hp |
Max HP 460/480V 3PH |
3 hp |
Max HP 575/600V 3PH |
5 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR12-600-81
Product Description
Soft Starter, 12A, 600V, 24VDC Ctrl
Specifications
Specifications
Control Voltage |
24 VDC |
Nominal Control Voltage |
24 VDC |
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
11 A |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
7.5 hp |
Max HP 575/600V 3PH |
10 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
PSR
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved