PSR12-600-70

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSR12-600-70 ABB Soft Starters, PSR Series, PSR SSTR,600V/240VAC,11.0A

MFG Item Number
PSR12-600-70

PSR12-600-70 ABB Soft Starters, PSR Series, PSR SSTR,600V/240VAC,11.0A

MFG Item Number
PSR12-600-70
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, PSR Series
Item #
PSR12-600-70
PSR SSTR,600V/240VAC,11.0A

PSR Series Information

  • 208~600VAC Input
  • Up to 46.2 Normal Duty Amps
  • Up to 15 HP @ 230V
  • Up to 30 HP @ 460V
  • UL; cUL; CE Approvals
The PSR Sofstarter is compact and easily accessible for installation in places where space is limited. This series covers motor currents from 3 to 45 A. Further, the system concept includes MMS and the softstarters are available for remote control connection using the FieldBusPlug as an accessory. All sizes include a Run signal relay. With standard performance the PSR Softstarters handle ten starts per hour.

  • Open Type
  • Prepared for Fieldbus Communication

Videos

Specifications

Specifications
Manufacturer Part Number PSR12-600-70
Manufacturer ABB
Product Series PSR
Family Series ABB Soft Starters, PSR Series
Description PSR softstarter - The compact range
The PSR softstarter range is a simple yet reliable starting solution that utilizes only the most basic of soft starting features: soft start and stop. It performs well in applications requiring many
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 208-600 VAC
Current Rating 11 A
Operating Temperature -13-140 °F
Bypass No
Capacity 400% for 6 Seconds
Overload Protection No
Enclosure No
Connection Type In-Line
Communication Field Bus
Approvals CE, cUL, UL
Net Weight 0.915 lbs
Gross Weight 2 lbs