- Home
- Products
- Altech
-
20NH00GLAltech Fuses, NH00 SeriesItem Number20NH00GLMFG Item Number20NH00GLSeriesNH00Product DescriptionFuse, 20A, 500VAC, gL, NH00,Specifications
Specifications Current Rating 20 A Voltage (AC) 500 VAC Class gL-gG Trip Indicator No Alarm Contact No Length (mm) 79 mm Width (mm) 28 mm Depth (mm) 42.5 mm Availability -
10NH00GLAltech Fuses, NH00 SeriesItem Number10NH00GLMFG Item Number10NH00GLSeriesNH00Product DescriptionFuse, 10A, 500VAC, gL, NH00,Specifications
Specifications Current Rating 10 A Voltage (AC) 500 VAC Class gL-gG Trip Indicator No Alarm Contact No Length (mm) 79 mm Width (mm) 28 mm Depth (mm) 42.5 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
25NH00GLAltech Fuses, NH00 SeriesItem Number25NH00GLMFG Item Number25NH00GLSeriesNH00Product DescriptionFuse, 25A, 500VAC, gL, NH00,Specifications
Specifications Current Rating 25 A Voltage (AC) 500 VAC Trip Indicator No Alarm Contact No Length (mm) 79 mm Width (mm) 28 mm Depth (mm) 42.5 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
In Stock
Class
Current Rating