10NH00GL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10NH00GL

Altech Fuses, NH00 Series

10NH00GL

Altech Fuses, NH00 Series
Fuse, 10A, 500VAC, gL, NH00,
MFG Item Number
10NH00GL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, NH00 Series
Item #
10NH00GL
Fuse, 10A, 500VAC, gL, NH00,

NH00 Series Information

  • 2~160 Amps
  • 500VAC
  • Center Bladed
  • General Purpose
  • VDE, IEC Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives Ect. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or Din rail mounted.


Specifications

Specifications
Manufacturer Part Number 10NH00GL
Manufacturer Altech
Product Series NH00
Family Series Altech Fuses, NH00 Series
Description Fuse, 10A, 500VAC, gL, NH00, DIN43620
Fuse Type NH Type
Current Rating 10 A
AC Voltage 500 VAC
Class gL-gG
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Depth 42.5 mm
Length 3.11 "
Width 28 mm
Approvals IEC, VDE
Net Weight 0.414 lbs
Gross Weight 0.2595 lbs
Alternatives
10NHG000B
10NHG000B
Eaton's Bussmann series Fuses, NH Series