The store will not work correctly when cookies are disabled.
-
3BU2R
Altech Circuit Breakers, R Series
Product Description
Circuit Breaker, 3-P, 2A/480V, B,
Specifications
Specifications
Poles |
3 |
Current Rating |
2 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
B |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
-
2BU6R
Altech Circuit Breakers, R Series
Product Description
CIRCUIT BREAKER, 2-P, 6A/480V, B
Specifications
Specifications
Poles |
2 |
Current Rating |
6 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
B |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
-
3DU8R
Altech Circuit Breakers, R Series
Product Description
Circuit Breaker, 3-P, 8A/480V, D,
Specifications
Specifications
Poles |
3 |
Current Rating |
8 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
-
1CU13R
Altech Circuit Breakers, R Series
Product Description
CIRCUIT BREAKER, 1-P, 13A/277V, C
Specifications
Specifications
Poles |
1 |
Current Rating |
13 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
-
1CU40R
Altech Circuit Breakers, R Series
Product Description
CIRCUIT BREAKER, 1-P, 40A/277V, C
Specifications
Specifications
Poles |
1 |
Current Rating |
40 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
-
1DU40R
Altech Circuit Breakers, R Series
Product Description
Circuit Breaker, 1-P, 40A/277VAC, D,
Specifications
Specifications
Poles |
1 |
Current Rating |
40 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
-
2BU40R
Altech Circuit Breakers, R Series
Product Description
CIRCUIT BREAKER, 2-P, 40A/480V, B
Specifications
Specifications
Poles |
2 |
Current Rating |
40 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
B |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
-
2CU40R
Altech Circuit Breakers, R Series
Product Description
Circuit Breaker, 2-P, 40A/480V, C,
Specifications
Specifications
Poles |
2 |
Current Rating |
40 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
-
2CU50R
Altech Circuit Breakers, R Series
Product Description
Circuit Breaker, 2-P, 50A/480V, C,
Specifications
Specifications
Poles |
2 |
Current Rating |
50 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
-
2DU13R
Altech Circuit Breakers, R Series
Product Description
Circuit Breaker, 2-P, 13A/277V, D,
Specifications
Specifications
Poles |
2 |
Current Rating |
13 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
Shop By
Close
Selected Filters
-
Product Series
R
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved