1DU40R
Altech Circuit Breakers, R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1DU40R Altech Circuit Breakers, R Series, Circuit Breaker, 1-P, 40A/277VAC, D,

MFG Item Number
1DU40R

1DU40R Altech Circuit Breakers, R Series, Circuit Breaker, 1-P, 40A/277VAC, D,

MFG Item Number
1DU40R
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, R Series
Item #
1DU40R
Circuit Breaker, 1-P, 40A/277VAC, D,

R Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E301611
  • B, C, D Trip Characteristics
  • Finger Safe Terminals
The R Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of B, C, and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and more.

  • 480Y/277 VAC
  • 0.5 to 63 Amps
  • Line and Load Terminals Included
  • Positive Trip Indicator

Videos

Specifications

Specifications
Manufacturer Part Number 1DU40R
Manufacturer Altech
Product Series R
Family Series Altech Circuit Breakers, R Series
Description Circuit Breaker, 1-P, 40A/277VAC, D, 5KAIC, UL1077 Recognized, DIN Mount
Poles 1
Current Rating 40 A
Max Voltage 480 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
UL Standard 1077
Approvals CE, cURus
Net Weight 0.294 lbs
Gross Weight 0.294 lbs
Alternatives
1D40UR
1D40UR
Altech Circuit Breakers, UR Series
FAZ-D40/1-SP
FAZ-D40/1-SP
Eaton Circuit Breakers, FAZ Series
ST201M-D40
ST201M-D40
ABB Circuit Breakers, ST200M Series
EP61ULD40
EP61ULD40
GE Circuit Breakers
US10D1040A
US10D1040A
IMO Circuit Breakers, US10 Series