- Home
- Products
- American Control Electronics
-
DCH401-1.5American Control Electronics Drives, DCH SeriesItem NumberDCH401-1.5MFG Item NumberDCH401-1.5SeriesDCHProduct Description4Q HLV Chassis 12/24V 1.5Specifications
Specifications Output Armature Voltage (DC) 0-12 VDC, 0-24 VDC Max HP @ 12 VDC Armature 0.04 hp Max HP @ 24 VDC Armature 0.04 hp Max Armature Current (DC) 1.5 A Field Supply None Regen Yes Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DCH401-5American Control Electronics Drives, DCH SeriesItem NumberDCH401-5MFG Item NumberDCH401-5SeriesDCHProduct Description4Q HLV Chassis 12/24V 5Specifications
Specifications Output Armature Voltage (DC) 0-12 VDC, 0-24 VDC Max HP @ 12 VDC Armature 0.05 hp Max HP @ 24 VDC Armature 0.125 hp Max Armature Current (DC) 5 A Field Supply None Regen Yes Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Max HP @ 12 VDC Armature
Max HP @ 24 VDC Armature
Max Armature Current (DC)