DCH401-5
American Control Electronics Drives, DCH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DCH401-5 American Control Electronics Drives, DCH Series, 4Q HLV Chassis 12/24V 5

MFG Item Number
DCH401-5

DCH401-5 American Control Electronics Drives, DCH Series, 4Q HLV Chassis 12/24V 5

MFG Item Number
DCH401-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, DCH Series
Item #
DCH401-5
4Q HLV Chassis 12/24V 5

DCH Series Information

  • Regenerative Stopping/Reversing
  • Current Limit and Power LEDs
  • 1.05 Form Factor
  • 1% Base Speed Regulation
  • 80:1 Speed Range

The DCH series combines an AC to DC switching power supply with a regenerative PWM drive, creating an all in one solution to applications requiring control of 12 or 24 VDC motors when only 115 or 230 VAC power is available. The microprocessor design allows the drive to be programmed for custom applications or routines to meet an OEMs needs. With an isolated front end, this series is compatible with a 0‑5 or 0‑10 VDC analog from any PLC and with it's 8‑bit on‑board microprocessor, the DCH can be customized in many applications to even replace a PLC.

Specifications

Specifications
Manufacturer Part Number DCH401-5
Manufacturer American Control Electronics
Product Series DCH
Family Series American Control Electronics Drives, DCH Series
Description 4Q HLV Chassis 12/24V 5
AC Voltage 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-12 VDC, 0-24 VDC
Max Armature Current (DC) 5 A
Nominal Input Voltage 120 VAC, 240 VAC
Field Supply None
Regen Yes
Feedback Armature
Operator Controls Built In
Approvals cUL, UL
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 1.34 lbs
Gross Weight 1.34 lbs
Alternatives
HTL05-D-4Q
HTL05-D-4Q
Minarik Drives Drives, HTL Series